Skip Content
PLIER STAPLER,15 SHEET,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIER STAPLER,15 SHEET,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2WFR9
  • Mfr. Model # 2WFR9
  • UNSPSC # 44121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • For Use With 1/4" Staples
  • Height 6-1/2"
  • Colour Black
  • Item Plier Stapler
  • Length 3-1/2"
  • Material Metal/Plastic
  • Width 2"
  • Design Partial Strip
  • Staple Capacity 100
  • Throat Depth 2"
  • Sheet Capacity 15
  • Loading Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list