Skip Content
PLIER STAPLER,15 SHEET,BLACK/GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIER STAPLER,15 SHEET,BLACK/GREEN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2WFR8
  • Mfr. Model # 2WFR8
  • UNSPSC # 44121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • For Use With 1/4" Staples
  • Height 3"
  • Colour Black/Green
  • Material Metal/Plastic
  • Length 5-1/4"
  • Item Plier Stapler
  • Width 1-3/4"
  • Design Partial Strip
  • Sheet Capacity 15
  • Staple Capacity 100
  • Throat Depth 2"
  • Loading Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list