Skip Content
PLIER SLIP JOINT 3PC SET NATURAL XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIER SLIP JOINT 3PC SET NATURAL XL

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT276XLNFS
  • Mfr. Model # 276XLNFS
  • UNSPSC # 27112137
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Material Steel
  • Handle Type Natural Finish
  • Includes PRT2766XL, PRT278XL, PRT2800XL
  • Item Pliers Set
  • Number of Pieces 3
  • Handle Colour Silver
  • Standards ASME B107.23-2004

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list