Skip Content
PLIER SET RETAINING RING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PLIER SET RETAINING RING

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSJK2A
  • Mfr. Model # SJK2A
  • UNSPSC # 27112110
  • CATALOGUE PAGE # 148
  • Shipping Weight 0.555 lbs

Product Details

2 piece retaining ring plier kit. Contains two pliers with 45 degrees angled heads. Tip sizes 0.070 and 0.047. Length 7-3/4 inches. Plastic-dipped handles for comfort and grip.

Technical Specs

  • Item Retaining Ring Plier Set
  • Overall Length 7-3/4"
  • Number of Pieces 2
  • Handle Design Plastic Dipped
  • Tip Angle 45 deg.
  • Tip Dia. 0.070", 0.047"
  • Features Contain Two Straight Tipped Pliers with 45 deg. Angled Heads, Plastic Dipped Handles for Comfort and Grip
  • Spring Return Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list