Skip Content
PLIER SET RETAINING RING 4 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIER SET RETAINING RING 4 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSJK4S
  • Mfr. Model # SJK4S
  • UNSPSC # 27112110
  • CATALOGUE PAGE # 148
  • Shipping Weight 2.2 lbs

Product Details

4 Piece combination retaining ring plier set. Contains external and internal pliers in both straight and 90 degrees angled heads. Length 10 inches. Plastic-dipped handles for comfort and grip.

Technical Specs

  • Number of Pieces 4
  • Item Snap Ring Pliers Set
  • Handle Design Plastic Dipped
  • Overall Length 10"
  • Tip Angle 0 Degrees , 90 Degrees
  • Material Chrome Vanadium Steel
  • Features Contain: SJ622, SJ622A, SJ623 and SJ623A Snap Ring Plier, Designed for Interesting and Removing Snap Rings, with Reverse Tapered Claw for Stability, Chrome Vanadium Drop Forged, Plastic Dipped Handles for Comfort
  • Spring Return Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list