PLIER SET,DIPPED GRIP,AMERICAN NOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIER SET,DIPPED GRIP,AMERICAN NOSE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1UKP4
  • Mfr. Model # 1UKP4
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.96 lbs

Technical Specs

  • Item Pliers Set
  • Material Hardened and Tempered Steel
  • Number of Pieces 4
  • Handle Colour Blue
  • Standards ASME B107.40M
  • Spring Return No
  • Handle Type Dipped
  • Includes 8" Adjustable Wrench, 8" Linesman, 8" Long Nose, 10 " Tongue and Groove Pliers
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list