Skip Content
PLIER,ROUND NOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIER,ROUND NOSE

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LX06
  • Mfr. Model # 5LX06
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Voltage Rating 1,000V
  • Overall Length 6-1/2"
  • Item Insulated Round Nose Pliers
  • Standards ASTM F1505.94, IEC 900 and VDE 0682/201
  • Handle Type Ergonomic
  • Features Finger Jam Protection
  • Material Steel
  • Handle Colour Red/Yellow
  • Max. Jaw Opening 2-7/64"
  • Cutting Capacity/Material Not Specified
  • Joint Type Solid
  • Jaw Length 1-61/64"
  • Spring Return No
  • Jaw Bend 0 Degrees
  • Jaw Width 45/64"
  • Side Cutter No
  • Tip Width 11/32"
  • Insulated / Uninsulated Insulated
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Wire Stripper No
  • Wire Crimper No
  • Gripping Surface Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list