Skip Content
PLIER RETAINING RING INT-EXT 5PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PLIER RETAINING RING INT-EXT 5PC

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9K0019-53US
  • Mfr. Model # 9K0019-53US
  • UNSPSC # 27112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.378 lbs

Product Details

Circlip Pliers Set for Internal and External Circlips

Technical Specs

  • Item Retaining Ring Pliers Set
  • Includes Internal (Bore) and External (Shaft) Tips (4) 0.035 and 0.070", Nylon Pouch with Locking Clip
  • Material Chrome Vanadium Steel
  • Number of Pieces 5
  • Handle Colour Red
  • Handle Design Plastic Coated
  • Overall Length 12.59"
  • Tip Type Internal Straight
  • For Shaft Dia. 1/8 - 3/8", 3/4 - 2-3/8"
  • Standards ASTM
  • Spring Return Yes
  • For Bore Dia. 3/8 to 1/2", 3/4 to 2-3/8"
  • Plier Style Internal/External
  • Tip Angle 0 Degrees
  • Tip Dia. 0.035", 0.070"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list