Skip Content
PLIER RETAIN RING INTERNA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIER RETAIN RING INTERNA

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT398
  • Mfr. Model # 398
  • UNSPSC # 27112110
  • CATALOGUE PAGE # 149
  • Shipping Weight 0.13 lbs

Product Details

5-3/8 inch internal retaining ring pliers. Tip angle 45 degrees. Tip size 0.038 inch. Shaft diameter 3/8 to 1 inch. Use with internal retaining rings. Fixed tips are precision formed and induction hardened for accurate fit and long wear.

Technical Specs

  • For Bore Dia. 3/8" - 1"
  • Tip Angle 45 deg.
  • Overall Length 5-3/8"
  • Item Retaining Ring Pliers
  • Tip Dia. 0.038"
  • Plier Style Internal
  • Number of Pieces 1
  • Tip Type Fixed
  • Handle Colour Red
  • Features Used with External Retaining Rings, Fixed Tips are Precision Formed and Induction Hardened for Accurate Fit and Long Wear
  • Standards ASME B107.19
  • Material Steel
  • Handle Design Cushion Grip
  • Spring Return No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list