PLIER RETAIN RING INTERNA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIER RETAIN RING INTERNA

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT394
  • Mfr. Model # 394
  • UNSPSC # 27112110
  • CATALOGUE PAGE # 149
  • Shipping Weight 0.45 lbs

Product Details

9 inch internal retaining ring pliers. Tip angle 0 degrees. Tip size 0.090 inch. Shaft diameter 1-13/16 to 3 inches. Use with internal retaining rings. Fixed tips are precision formed and induction hardened for accurate fit and long wear.

Technical Specs

  • Item Retaining Ring Pliers
  • For Bore Dia. 1-13/16" - 3"
  • Overall Length 9"
  • Tip Dia. 0.090"
  • Tip Angle 0 deg.
  • Plier Style Internal
  • Number of Pieces 1
  • Features Used with External Retaining Rings, Fixed Tips are Precision Formed and Induction Hardened for Accurate Fit and Long Wear
  • Material Carbon Steel
  • Handle Colour Red
  • Handle Design Cushion Grip
  • Standards ASME B107.19
  • Tip Type Fixed
  • Spring Return No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list