Skip Content
PLIER RETAIN RING INTERNA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIER RETAIN RING INTERNA

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT364
  • Mfr. Model # 364
  • UNSPSC # 27112110
  • CATALOGUE PAGE # 149
  • Shipping Weight 1.95 lbs

Product Details

16-1/2 inch internal/external large retaining ring pliers. Tip angle 0 degrees. Tip size 0.120 inch 3-1/16 to 6 inch shaft diameter. Spring loaded ratchet mechanism. Replaceable straight tips 45 and 90 degrees, possible to remove/install rings in most applications.

Technical Specs

  • Item Large Retaining Ring Pliers
  • Overall Length 16-1/2"
  • Tip Angle 0 deg.
  • Tip Dia. 0.120"
  • Plier Style Internal/External
  • Handle Design Plain Grip
  • Handle Colour Black
  • Material Alloy Steel
  • Number of Pieces 1
  • Tip Type Replaceable
  • For Bore Dia. 3-1/16" - 6"
  • Spring Return Yes
  • Standards ASME B107.19

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list