Skip Content
PLIER RETAIN RING EXTERNA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIER RETAIN RING EXTERNA

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT397
  • Mfr. Model # 397
  • UNSPSC # 27112110
  • CATALOGUE PAGE # 149
  • Shipping Weight 0.2 lbs

Product Details

6-1/8 inch external retaining ring pliers. Tip angle 90 degrees. Tip size 0.038 inch. Shaft diameter 1/4 to 1 inch. Use with external retaining rings. Fixed tips are precision formed and induction hardened for accurate fit and long wear.

Technical Specs

  • Item Retaining Ring Pliers
  • Overall Length 6-1/8"
  • Tip Angle 90 deg.
  • Tip Dia. 0.038"
  • For Shaft Dia. 1/4 - 1"
  • Features Used with External Retaining Rings, Fixed Tips are Precision Formed and Induction Hardened for Accurate Fit and Long Wear
  • Material Carbon Steel
  • Number of Pieces 1
  • Handle Colour Red
  • Handle Design Cushion Grip
  • Tip Type Fixed
  • Standards ASME B107.19
  • Plier Style External
  • Spring Return No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list