Skip Content
PLIER RETAIN RING EXTERNA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIER RETAIN RING EXTERNA

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT388
  • Mfr. Model # 388
  • UNSPSC # 27112110
  • CATALOGUE PAGE # 149
  • Shipping Weight 0.06 lbs

Product Details

5-1/4 inch external retaining ring pliers. Tip angle 0 degrees. Tip size 0.023 inch. Shaft diameter 3/16 to 15/16 inch. Use with external retaining rings. Fixed tips are precision formed and induction hardened for accurate fit and long wear.

Technical Specs

  • Item Retaining Ring Pliers
  • Tip Angle 0 deg.
  • Overall Length 5-1/4"
  • Tip Dia. 0.023"
  • Material Carbon Steel
  • Features Used with External Retaining Rings, Fixed Tips are Precision Formed and Induction Hardened for Accurate Fit and Long Wear
  • Number of Pieces 1
  • Handle Design Plain
  • Handle Colour Natural
  • Tip Type Fixed
  • Standards ASME B107.19
  • For Bore Dia. 1/4" - 5/16"
  • Plier Style External
  • For Shaft Dia. 1/4" to 5/16"
  • Spring Return No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list