Skip Content
PLIER RETAIN RING CONVERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIER RETAIN RING CONVERT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT378
  • Mfr. Model # 378
  • UNSPSC # 27112110
  • CATALOGUE PAGE # 149
  • Shipping Weight 0.54 lbs

Product Details

Convertible snap ring pliers convert from internal to external or vice versa. Fixed tips are precision formed and induction hardened for accurate fit and long wear. Tip angle 45 degrees. Tip size 0.090 inch. Length 9 inches.

Technical Specs

  • For Bore Dia. 1-13/16" - 3"
  • Item Retaining Ring Convertible Pliers
  • Overall Length 9"
  • Tip Angle 45 deg.
  • Tip Dia. 0.090"
  • Features Converts From Internal to External or Vice Versa, When Pivot Screw is Moved to Adjacent Tapped Hole, Use with Either External or Internal Retaining Rings, Fixed Tips are Precision Formed and Induction Hardened for Accurate Fit and Long Wear, Use the Largest Diameter Tip That will Fit the Retaining Ring Being Removed or Installed.
  • Number of Pieces 1
  • Material Carbon Steel
  • Handle Colour Red
  • Handle Design Cushion Grip
  • Tip Type Fixed
  • Standards ASME B107.19
  • Plier Style Convertible
  • For Shaft Dia. 1-1/2" to 3-1/2"
  • Spring Return No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list