Skip Content
PLIER POWERTRACK NAT 10 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIER POWERTRACK NAT 10 W

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT260SG
  • Mfr. Model # 260SG
  • UNSPSC # 27112113
  • CATALOGUE PAGE # 132
  • Shipping Weight 0.9 lbs

Product Details

10-3/16 inch Power-Track II natural finish tongue and groove pliers. Jaw opening 2-1/8 inches. Precision milled undercut groove joint feature provides powerful non-slip grip. Angles teeth provide superior gripping. Pastisol grips for added comfort.

Technical Specs

  • Features Precision Milled Undercut Groove Joint Provides Interlocking Feature for Powerful Non-Slip Performance, Special Fastener Ensures Permanent Assembly, Yet Allows for Easy Adjustment, Angled Teeth Provide Superior Gripping Power Over Standard Right Angled Teeth, Plastisol Grips for Added Comfort
  • Finish Natural
  • Item Tongue and Groove Power-Track II Pliers
  • Material Forged Alloy Steel
  • Max. Jaw Opening 2-1/8"
  • Overall Length 10-3/16"
  • Handle Type Dipped
  • Standards ASME B107.23
  • No. of Jaw Positions 6
  • Jaw Length 1-15/16"
  • Adjustment Type Groove Joint
  • Jaw Width 2-3/4"
  • Plier Jaw Style Straight Jaw
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Includes Plastisol Grips

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List