Skip Content
PLIER POWERTRACK NAT 10 W-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLIER POWERTRACK NAT 10 W-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT260SG-TT
  • Mfr. Model # 260SG-TT
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.94 lbs

Product Details

Induction hardened cutting edges. Plastisol grips for added comfort. Tethered for anchoring when working at heights.

Technical Specs

  • Includes Tether Ready Attachment
  • Item Tongue and Groove Pliers
  • Standards ASME B107.500
  • Overall Length 10-3/16"
  • Max. Jaw Opening 2-1/8"
  • Jaw Length 1-15/16"
  • Tether Capable Tether Ready
  • Material Forged Alloy Steel
  • Finish Natural
  • Adjustment Type Groove Joint

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List