PLIER POWER TRACK NAT 6-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIER POWER TRACK NAT 6-1

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT262SG
  • Mfr. Model # 262SG
  • UNSPSC # 27112113
  • CATALOGUE PAGE # 132
  • Shipping Weight 0.5 lbs

Product Details

7-1/16 inch Power-Track II natural finish tongue and groove pliers. Jaw opening 1-1/8 inches. Precision milled undercut groove joint feature provides powerful non-slip grip. Angles teeth provide superior gripping. Pastisol grips for added comfort.

Technical Specs

  • Features Precision Milled Undercut Groove Joint Provides Interlocking Feature for Powerful Non-Slip Performance, Special Fastener Ensures Permanent Assembly, Yet Allows for Easy Adjustment, Angled Teeth Provide Superior Gripping Power Over Standard Right Angled Teeth
  • Finish Natural
  • Handle Type Plastisol Grips
  • Item Tongue and Groove Power-Track II Pliers
  • Material Steel
  • Standards ASME B107.23
  • Overall Length 7-1/16"
  • Max. Jaw Opening 1-1/8"
  • No. of Jaw Positions 5
  • Adjustment Type Groove Joint
  • Jaw Length 1-3/8"
  • Jaw Width 1-3/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Plier Jaw Style Straight Jaw

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list