Skip Content
PLIER POWER TRACK NAT 5 W-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLIER POWER TRACK NAT 5 W-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT261SG-TT
  • Mfr. Model # 261SG-TT
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

Induction hardened cutting edges. Plastisol grips for added comfort. Tethered for anchoring when working at heights.

Technical Specs

  • Max. Jaw Opening 15/32"
  • Includes Tether Ready Attachment
  • Overall Length 4-5/8"
  • Standards ASME B107.500
  • Item Tongue and Groove Pliers
  • Jaw Length 7/8"
  • Tether Capable Tether Ready
  • Finish Natural
  • Material Forged Alloy Steel
  • Adjustment Type Groove Joint

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List