Skip Content
PLIER POWER TRACK NAT 16-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLIER POWER TRACK NAT 16-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT265SG-TT
  • Mfr. Model # 265SG-TT
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Product Details

Induction hardened cutting edges. Plastisol grips for added comfort. Tethered for anchoring when working at heights.

Technical Specs

  • Includes Tether Ready Attachment
  • Max. Jaw Opening 4-1/16"
  • Overall Length 16-7/8"
  • Standards ASME B107.500
  • Item Tongue and Groove Pliers
  • Jaw Length 3-3/8"
  • Tether Capable Tether Ready
  • Material Forged Alloy Steel
  • Finish Natural
  • Adjustment Type Groove Joint

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list