Skip Content
PLIER NEEDLE NOSE W/GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIER NEEDLE NOSE W/GRIP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT228G
  • Mfr. Model # 228G
  • UNSPSC # 27112145
  • CATALOGUE PAGE # 135
  • Shipping Weight 0.4 lbs

Product Details

7-25/32 inch long needle nose pliers. Long handle for added leverage. Diamond serrated jaws. Plastisol grips for added comfort.

Technical Specs

  • Handle Type Plastisol Grip
  • Features Long Handle for Added Leverage, Diamond Serrated Jaws, Plastisol Grips for Added Comfort
  • Item Nose Plier
  • Material Steel
  • Handle Colour Red
  • Overall Length 7-25/32"
  • Side Cutter No
  • Spring Return No
  • Standards ASME B107.13
  • Jaw Bend 0 Degrees
  • Max. Jaw Opening 2-5/32"
  • Jaw Length 1-9/16"
  • Jaw Width 17/32"
  • Tip Width 7/16"
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Joint Type Solid
  • Gripping Surface Serrated
  • Voltage Rating Not Rated
  • Cutting Capacity/Material Not Specified
  • Nonsparking No
  • ESD Safe No
  • Wire Stripper No
  • Wire Crimper No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list