PLIER NEEDLE NOSE W/GRIP-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLIER NEEDLE NOSE W/GRIP-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT220G-TT
  • Mfr. Model # 220G-TT
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

Induction hardened cutting edges. Plastisol grips for added comfort. Tethered for anchoring when working at heights.

Technical Specs

  • Features Diamond Serrated Jaws
  • Handle Type Plastisol Grip
  • Item Needle Nose Pliers
  • Handle Colour Red
  • Overall Length 6-5/8"
  • Jaw Length 1-7/8"
  • Standards ASME B107.20M
  • Side Cutter No
  • Tether Capable Tether Ready
  • Jaw Width 11/16"
  • Voltage Rating None
  • Material Steel
  • Max. Jaw Opening 29/32"
  • Spring Return No
  • Jaw Bend 0 Degrees
  • Tip Width 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list