Skip Content
PLIER LOCKING C-CLAMP 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIER LOCKING C-CLAMP 11

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT266NC
  • Mfr. Model # 266NC
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Locking C-Clamp Pliers
  • Material Ni Cad
  • Finish Nickel
  • Number of Pieces 1
  • Jaw Type C Clamp
  • Screw Mechanism Twist Adjusted
  • Locking Mechanism Trigger Release
  • Jaw Width 2-5/8"
  • Throat Depth 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nominal Clamp Size 11"
  • Locking Clamp Product Grouping Locking C-Clamps
  • Overall Clamp Length 11"
  • Standards Federal Specification GGG-W-00649
  • Clamping Force Not Rated
  • Swivel Pad No
  • Max. Opening 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list