PLIER LOCK RING W/GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIER LOCK RING W/GRIP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT251G
  • Mfr. Model # 251G
  • UNSPSC # 27112110
  • CATALOGUE PAGE # 149
  • Shipping Weight 0.59 lbs

Product Details

Lock ring pliers-parallel jaw. For removal of lock snap rings used on bearing shafts. Compound leverage simplifies removal. Jaw tips are indented to hold ring ends and prevent breakage. Jaws spread 1-1/4inch Plastisol grips for added comfort.

Technical Specs

  • Item Parallel Jaw Lock Ring Pliers
  • Features Parallel Jaw, 1-1/4" Jaws Spread
  • Material Alloy Steel
  • Handle Colour Red
  • Number of Pieces 1
  • Overall Length 10-9/16"
  • Tip Type Fixed
  • Spring Return Yes
  • Handle Design Plastic Coated
  • Tip Angle 0 deg.
  • Plier Style Internal
  • For Shaft Dia. 1/8" - 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list