PLIER LINEMANS W/GRIP-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLIER LINEMANS W/GRIP-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT266G-TT
  • Mfr. Model # 266G-TT
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Induction hardened cutting edges. Plastisol grips for added comfort. Tethered for anchoring when working at heights.

Technical Specs

  • Features Slim Rounded Nose, Diamond Serrated Jaws
  • Handle Type Plastisol Grip
  • Item Linemans Pliers
  • Overall Length 6-3/16"
  • Jaw Length 1-3/32"
  • Standards ASME B107.20
  • Jaw Width 29/32"
  • Tether Capable Tether Ready
  • Material Carbon Steel
  • Spring Return No
  • Jaw Thickness 1/2"
  • Wire Crimper No
  • High Leverage No
  • Fish Tape Puller No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list