PLIER INSLTD 7IN LONG NOSE PLIERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIER INSLTD 7IN LONG NOSE PLIERS

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN203-7EINS
  • Mfr. Model # 203-7EINS
  • UNSPSC # 27112135
  • CATALOGUE PAGE # 209
  • Shipping Weight 0.43 lbs

Technical Specs

  • Handle Type Slim
  • Item Nose Plier
  • Material Induction Hardened Steel
  • Voltage Rating 1000 V
  • Cutting Capacity/Material ACSR
  • Standards ASTM F1505, IEC 60900
  • Handle Colour Orange, Gray
  • Spring Return No
  • Overall Length 7-3/8"
  • Jaw Length 2-7/16"
  • Jaw Width 11/16"
  • Features Nique Three-Part Insulation with White Underlayer, Side-Cutting Knives At Hinge, Induction Hardened Cutting Knives, Multi-Color, Sleek Design with Small Thumbguards, Extended Handles, Hot-Riveted Joint for Smooth Action and No Handle Wobble, Durable, Molded Insulation, Flame Retardant and Impact Resistant Handle
  • Tip Width 3/32"
  • Joint Type Hot-Riveted
  • Side Cutter Yes
  • Insulated / Uninsulated Insulated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list