Skip Content
PLIER HOLDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIER HOLDER

KUNY'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KNYPL768
  • Mfr. Model # PL768
  • UNSPSC # 27112809
  • CATALOGUE PAGE # 361
  • Shipping Weight 0.14 lbs

Technical Specs

  • Colour Tan
  • Features Fits Narrow-Type Hand Tools Up to 10" Long, Molded Leather, Slotted Safety Snap
  • Depth 2.63"
  • Material Top Grain Leather
  • Height 9.75"
  • Number of Pockets 1
  • Width 2-1/4"
  • Item Plier Holder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list