Skip Content
PLIER HOLDER,LEATHER,NARROW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLIER HOLDER,LEATHER,NARROW

CLC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZB55
  • Mfr. Model # 4ZB55
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Colour Tan
  • Item Molded Plier Holder
  • Features Fits Narrow Tool Up to 10" Long
  • Number of Pockets 1
  • Material Top Grain Leather
  • Fits Belts Up To 2-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list