PLIER GROOVE JOINT 5 PC SET XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIER GROOVE JOINT 5 PC SET XL

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT260XLS
  • Mfr. Model # 260XLS
  • UNSPSC # 27112137
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Handle Type Cushion Grip
  • Includes PRT261SGXL, PRT262SGXL, PRT260SGXL, PRT264SGXL, PRT265SGXL
  • Item Pliers Set
  • Number of Pieces 5
  • Material Steel
  • Handle Colour Red
  • Standards ASME B107.23-2004
  • Spring Return No
  • Features Exclusive Flush Fastener Design, Jaws are Milled With Deep Self-Gripping Pipe Wrench Style Teeth for Maximum Bite, Accurately Machined Undercut Tongue and Groove Points for Precision Movement and Joint Strength

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list