Skip Content
PLIER ELECTRICIAN GROVE 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIER ELECTRICIAN GROVE 8IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-3108
  • Mfr. Model # 48-22-3108
  • UNSPSC # 27112145
  • CATALOGUE PAGE # 133
  • Shipping Weight 0.64 lbs

Product Details

Exposed reaming handles - up to conduit (patent pending). Reaming head design. Quick adjust jaws. Forged alloy steel - for maximum tool strength. Rust protection. Smooth transition grips - minimize wear tear and improve pouchability. Adjustment positions: 22.

Technical Specs

  • Features Exposed Reaming Handles, Reaming Head Design, Quick Adjust Jaws, Maximum Tool Strength, Rust Protection, Smooth Transition Grips
  • Finish Polished
  • Item Quick Adjust Reaming Pliers
  • Handle Type Ergonomic
  • Material Forged Alloy Steel
  • Overall Length 8"
  • Max. Jaw Opening 1-1/2"
  • Standards ANSI
  • Jaw Length 1-1/4"
  • No. of Jaw Positions 16
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Plier Jaw Style V-Jaw
  • Jaw Width 1/4"
  • Adjustment Type Groove Joint

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list