PLIER DIAGONAL W/GRIP-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLIER DIAGONAL W/GRIP-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT206G-TT
  • Mfr. Model # 206G-TT
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Product Details

Induction hardened cutting edges. Plastisol grips for added comfort. Tethered for anchoring when working at heights.

Technical Specs

  • Handle Type Plastisol
  • Item Tethered Diagonal Pliers
  • Handle Colour Red
  • Overall Length 6-1/16"
  • Jaw Length 13/16"
  • Nose Type Diagonal
  • Jaw Width 3/4"
  • Material Induction Hardened
  • Features Thin Narrow Jaws
  • Max. Jaw Opening 1"
  • Standards ASME B107.11
  • Spring Return No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list