Skip Content
PLIER CUTTING 4 PC SET XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLIER CUTTING 4 PC SET XL

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT200XLS
  • Mfr. Model # 200XLS
  • UNSPSC # 27112137
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Handle Type Cushion Grip
  • Includes PRT209GXL, PRT228GXL, PRT260SGXL, PRT278GXL
  • Item Pliers Set
  • Material Steel
  • Standards ASME B107.23-2004
  • Handle Colour Red
  • Number of Pieces 4
  • Spring Return No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list