Skip Content
Discontinued with Replacement
PLIER ASSORTED 5 PC SET XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLIER ASSORTED 5 PC SET XL

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT201XLS
  • Mfr. Model # 201XLS
  • UNSPSC # 27112137
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs
Suggested Replacement Product
PLIERS SET 5 PCE

Price: NA

Technical Specs

  • Handle Type Vinyl Dipped
  • Includes PRT209GXL, PRT226GXL, PRT260SGXL, PRT268GXL, PRT278GXL
  • Item Pliers Set
  • Material Steel
  • Number of Pieces 5
  • Standards ASME B107.23-2004
  • Handle Colour Red
  • Features Exclusive Flush Fastener Design, Induction Hardened Cutting Edges, Equally Aligned for Precision Cut, All Cutting Pliers Designed With Near Flush Cutting Action, Accurately Machined Joints Assembled With Permanent Rivet for Strength and Precision Movement, Pliers With Teeth on Inside Joint are Milled Parallel With Pliers Halves for Perpendicular Grab While Pulling Wire, Fish Tape, Etc

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list