Skip Content
PLIER 9IN CA LINESMAN PRO SRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIER 9IN CA LINESMAN PRO SRS

CRESCENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRSPS20509C
  • Mfr. Model # PS20509C
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Handle Type Ergonomic
  • Features Induction Hardened Edges, Heat Treated Rivet Joint and Spring, Jaw Lock
  • Item Diagonal Linemans Pliers
  • Material Chrome Vanadium Steel
  • Overall Length 9"
  • Spring Return Yes
  • Jaw Length 1-1/16"
  • Jaw Width 1"
  • Jaw Thickness 1/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wire Crimper No
  • High Leverage No
  • Fish Tape Puller No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list