Skip Content
PLIER 7IN DIAGONAL BI-MATERIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIER 7IN DIAGONAL BI-MATERIAL

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT84-028
  • Mfr. Model # 84-028
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Tip Width 17/32"
  • Cut Flush
  • Features Fixed Joint Design Used for Cutting, Individually Sharpened Blades, Slip-resistant Bi-Material Handle for a Comfortable Grip, Drop-Forged Steel is Strong and Durable
  • Handle Type Slip-Resistant Bi-Material
  • Material Steel
  • Item Bi-Material Diagonal Pliers
  • Handle Colour Black
  • Cutting Capacity/Material Cut Soft and Hard Wire, 13/16"
  • Standards ANSI
  • Nose Type Oval
  • Overall Length 7-3/16"
  • Jaw Length 13/16"
  • Jaw Bend 0 Degrees
  • Jaw Width 1-7/64"
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Voltage Rating Not Rated
  • Spring Return No
  • Wire Stripper No
  • ESD Safe No
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list