Skip Content
PLIER 6IN MAX GRIP SELF A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PLIER 6IN MAX GRIP SELF A

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT84-881
  • Mfr. Model # 84-881
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Tongue and Groove Pliers
  • Material Solid Cast Steel
  • Max. Jaw Opening 1-1/4"
  • Features 1 Hand Adjustment Up to 1-7/16", Handle Hole for Hanging
  • Overall Length 6"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Adjustment Type Self-Adjusting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list