PLIER 2 PC POWER TRACK SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIER 2 PC POWER TRACK SET

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT261SGS
  • Mfr. Model # 261SGS
  • UNSPSC # 27112137
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Pliers Set
  • Includes PRT262SG, PRT260SG
  • Handle Type Vinyl Dipped
  • Material Steel
  • Number of Pieces 2
  • Handle Colour Red
  • Standards ASME B107.23-2004
  • Spring Return No
  • Features Precision Milled Undercut Groove Joint Provides Interlocking Feature for Powerful Non-Slip Performance, Special Fastener Ensures Permanent Assembly, Yet Allows for Easy Adjustment, Angled Teeth Provide Superior Gripping Power Over Standard Right Angled Teeth, Plastisol Grips for Added Comfort, Natural Finish

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list