Skip Content
PLIER 12IN LOCKING C-CLAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIER 12IN LOCKING C-CLAMP

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRT124-12
  • Mfr. Model # 124-12
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 147
  • Shipping Weight 1.9 lbs

Product Details

Wide and deep jaw profile allows the clearing of obstacles and clamping from long distances.

Technical Specs

  • Finish Epoxy Resin
  • Item Locking C-Clamps
  • Length 12"
  • Characteristics Wide Jaw Profile Provides Great Versatility in Clamping Large Objects
  • Locking Clamp Product Grouping Locking C-Clamps
  • Nominal Clamp Size 12"
  • Overall Clamp Length 12"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list