PLIER 12IN GROOVE JOINT FATMAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIER 12IN GROOVE JOINT FATMAX

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT84-507
  • Mfr. Model # 84-507
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Features Slip-Resistant Tongue and Groove Pliers Used for Grasping and Turning, Induction Hardened Jaws Last Longer and Grip Better Than Non-Induction Hardened Jaws, One-Piece Rivet Design Improves Strength and Eliminates Retightening
  • Finish Glossy
  • Item Groove Joint Pliers
  • Handle Type Ergonomic
  • Max. Jaw Opening 2-3/16"
  • Material Drop Forged Chrome Vanadium
  • Overall Length 12-7/8"
  • Standards ANSI
  • No. of Jaw Positions 8
  • Adjustment Type Groove Joint
  • Jaw Length 1-3/4"
  • Jaw Width 7/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Plier Jaw Style Curved Jaw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list