Skip Content
PLIER 10IN LOCKING CHAIN CLAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIER 10IN LOCKING CHAIN CLAMP

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRT181-10
  • Mfr. Model # 181-10
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 147
  • Shipping Weight 2.1 lbs

Product Details

Flexible heavy-duty heat treated chain adjusts quickly around any shaped object even in awkward areas.

Technical Specs

  • Item Locking Chain Clamps
  • Finish Epoxy Resin
  • Characteristics 15" Long Flexible Heavy-duty Chain Adjusts Quickly Around Any Shape Providing a Secure Hold Even in Hard to Reach Areas
  • Overall Clamp Length 10"
  • Locking Clamp Product Grouping Locking Chain Clamps
  • Nominal Clamp Size 10"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list