Skip Content
PLG WT SHRDED TL3P4W20A3PH 250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLG WT SHRDED TL3P4W20A3PH 250

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL2421SW
  • Mfr. Model # HBL2421SW
  • UNSPSC # 26121624
  • CATALOGUE PAGE # 1356
  • Shipping Weight 0.5 lbs

Product Details

Comes with: Universal neoprene diaphragm seal and panel or box mount receptacles and inlets. Safety-shrouds eliminate bent plug blades, reduce exposure to arcing when connecting or disconnecting under load and provide extra protection to personnel.

Technical Specs

  • HP 3
  • Item Plug Water Tight Shrouded Twist-Lock(R)
  • Number of Poles 3
  • Number of Wires 4
  • Phase 3
  • Cord Size 0.35" - 1.15"
  • Standards FED SPEC UL/CSA
  • IP Rating 66
  • Material Impact Modified PBT
  • Wiring Style Standard
  • Special Features Moisture, Dust and Weather Resistant
  • Antimicrobial No
  • Amps - Plugs and Receptacles 20
  • Corrosion Resistant No
  • NEMA Plug Configuration - Plugs and Receptacles L15-20P
  • Shrouded / Non-Shrouded Shrouded
  • Grade - Plugs and Receptacles Industrial
  • Item - Plugs and Receptacles Watertight Locking Plug
  • Color - Plugs and Receptacles Black/White
  • Voltage - Plugs and Receptacles 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list