Skip Content
PLG 2X4X5/8-11 57A24-R 18 SQR TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLG 2X4X5/8-11 57A24-R 18 SQR TIP

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN22366
  • Mfr. Model # 22366
  • UNSPSC # 31191510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item Grinding Plug With Square Tip
  • Type 18
  • Grit 24
  • Specification 57A24-R
  • Max. RPM 18,145
  • Thickness 4"
  • Arbor Size 5/8" - 11
  • Diameter 2"
  • Arbor Hole Size 5/8"-11
  • Abrasive Grit 24
  • Grinding Cone Diameter 2"
  • Grinding Cone Type 18
  • Grinding Cone Length 4"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List