!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
PLEDGE AEROSOL LEMON 275G

PLEDGE AEROSOL LEMON 275G

PLEDGE

PLEDGE AEROSOL LEMON 275G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLEDGE AEROSOL LEMON 275G

PLEDGE AEROSOL LEMON 275G

PLEDGE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DRCCB707062
  • Mfr. Model # CB707062
  • UNSPSC # 47131806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.72 lbs
Suggested Replacement Product
DISINFECTANT, MULITI-SURFACE, FRESH FRAGRANCE/AEROSOL/0.017% VOC, 9.7 OZ

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.03 / EACH

EHC: EHC :

Technical Specs

  • Container Type Aerosol Can
  • VOC Content 10.6%
  • Fragrance Lemon
  • Net Weight 1.5 kg

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list