Skip Content
PLAZA JR 35 GAL DGRN W/ASHTRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLAZA JR 35 GAL DGRN W/ASHTRAY

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB9P91DGR
  • Mfr. Model # 9P91DGR
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 1706
  • Shipping Weight 49.8 lbs

Product Details

User-friendly side door access helps reduces lifting and back strain. Spring Loaded door conceals contents, traps odours, prevents pest intrusion. Rigid liners are removable without lifting. Shipped fully assembled. Choose with ashtray top or without.

Technical Specs

  • Height 41-1/16"
  • Capacity 35 gal.
  • Colour Green
  • Finish UV Protectant, Textured
  • Includes 2 Spring Loaded Doors, Side Opening Door, Slide Out Bag Holder,Spring Loaded Side Door, Lock Latch Feature Can Be Used With Or Without Key (sold separately)
  • Item Ash/Trash Receptacle
  • Material Plastic
  • Width 20-5/8"
  • Shape Rectangular
  • Indoor/Outdoor Outdoor

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List