PLAZA JR 35 GAL BLK W/ASHTRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLAZA JR 35 GAL BLK W/ASHTRAY

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB9P91BK
  • Mfr. Model # 9P91BK
  • UNSPSC # 47121700
  • CATALOGUE PAGE # 1706
  • Shipping Weight 53.57 lbs

Product Details

User-friendly side door access helps reduces lifting and back strain. Spring Loaded door conceals contents, traps odours, prevents pest intrusion. Rigid liners are removable without lifting. Shipped fully assembled.Choose with ashtray top or without.

Technical Specs

  • Capacity 35 gal.
  • Height 41.1"
  • Includes Rigid Liner
  • Colour Black
  • Item Plaza(R) Jr. Container with Ash Tray Top
  • Material Plastic
  • Width 20.3"
  • Shape Square
  • Trash Can Dia./Width 20-1/4"
  • Primary Container Color Black
  • Trash Container Capacity 35 gal.
  • Specific Container Material Plastic
  • Basic Container Material Plastic
  • Container Shape Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list