Skip Content
PLAZA JR 35 GAL BEIGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLAZA JR 35 GAL BEIGE

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB9P90BGE
  • Mfr. Model # 9P90BGE
  • UNSPSC # 47121700
  • CATALOGUE PAGE # 1706
  • Shipping Weight 51.79 lbs

Product Details

User-friendly side door access helps reduces lifting and back strain. Spring Loaded door conceals contents, traps odours, prevents pest intrusion. Rigid liners are removable without lifting. Shipped fully assembled.Choose with ashtray top or without.

Technical Specs

  • Includes Rigid Liner
  • Item Plaza(R) Jr. Container
  • Capacity 35 gal.
  • Colour Beige
  • Height 41.1"
  • Material Plastic
  • Width 20.3"
  • Shape Square
  • Trash Can Dia./Width 20-1/4"
  • Trash Container Capacity 35 gal.
  • Container Shape Square
  • Primary Container Color Beige
  • Specific Container Material Plastic
  • Basic Container Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list