Discontinued with Replacement
PLATFORM WORK SINGLE DOOR 36 X 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLATFORM WORK SINGLE DOOR 36 X 36

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESWP3636
  • Mfr. Model # WP3636
  • UNSPSC # 24101633
  • CATALOGUE PAGE # N/A
  • Shipping Weight 146.0 lbs
Suggested Replacement Product
FORK TRUCK WORK PLATFORM

Your Price: NA

Product Details

Convenient fork truck work platform quickly and safely raises maintenance personnel where they are needed. Attaches to fork truck by inserting forks into fork pockets and securing platform to fork truck. Tine lock must be engaged to secure platform to forks. Dual handrails on three (3) sides. Expanded metal backing on fourth side. Includes checker floor plate platform and long strap with hook to attach platform to fork truck. A maximum of two (2) people can be in the work platform at one time. W

Technical Specs

  • Colour Blue
  • Item Work Platform
  • For Use With Fork Truck
  • Includes 36" Strap, Single Door, Fork Pockets
  • Material Steel
  • Number of Steps 1
  • Finish Powder Coated
  • Platform Style Toeboard and Railings
  • Load Capacity 1,000 lbs.
  • Platform Height 60"
  • Number of Legs 4
  • Overall Height 65-5/8"
  • Number of Modular Decks 1
  • Number of Guard Rails 4
  • Step Depth 5"
  • Step Width 36"
  • Handrail Height 42"
  • Climbing Angle 180
  • Platform Depth 36"
  • Platform Width 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list