Discontinued with Replacement
PLATFORM WORK DOUBLE DOOR 48 X 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLATFORM WORK DOUBLE DOOR 48 X 48

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESWP4848DD
  • Mfr. Model # WP4848DD
  • UNSPSC # 20122830
  • CATALOGUE PAGE # N/A
  • Shipping Weight 207.0 lbs
Suggested Replacement Product
DOUBLE DOOR WORK PLATFRM,L48,W48IN

Your Price: NA

Product Details

Convenient fork truck work platform quickly and safely raises maintenance personnel where they are needed. Attaches to fork truck by inserting forks into fork pockets and securing platform to fork truck. Tine lock must be engaged to secure platform to forks. Dual handrails on three (3) sides.

Technical Specs

  • Finish Powder Coated
  • Colour Blue
  • For Use With Fork Truck
  • Item Work Platform
  • Includes 36" Strap, Dual Doors, Fork Pockets
  • Material Steel
  • Number of Steps 1
  • Platform Style Toeboard and Railings
  • Load Capacity 1,000 lbs.
  • Number of Legs 4
  • Number of Modular Decks 1
  • Overall Height 60"
  • Number of Guard Rails 4
  • Platform Height 60"
  • Step Depth 5"
  • Step Width 48"
  • Handrail Height 42"
  • Climbing Angle 180
  • Platform Width 48"
  • Platform Depth 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list