Skip Content
PLATFORM UNIT 1 DRUM MODULAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLATFORM UNIT 1 DRUM MODULAR

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGL1633
  • Mfr. Model # 1633
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 2699
  • Shipping Weight 18.35 lbs

Product Details

two drum modular platform, 2,000 pounds load bearing capacity. Size: 26 inch length, 26 width, 6-1/2 inch height.

Technical Specs

  • Height 6-1/2"
  • Item 1 Drum Modular Platform
  • Length 26"
  • Spill Capacity 15 gal.
  • Includes (1) U Channel Connection Strip
  • Material Polyethylene
  • Standards EPA 40 CFR 264.175
  • Width 26-1/4"
  • Number of Drums 1
  • Colour Black, Yellow
  • Drain Included No
  • Spill Containment Type Spill Containment Platforms
  • Covered/Uncovered Uncovered
  • Modular / Nonmodular Modular
  • Spill Containment Opening Type No Cover
  • Spill Containment Load Capacity 2,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list