Skip Content
PLATFORM TRUCK,FOLDING HANDLE,29X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLATFORM TRUCK,FOLDING HANDLE,29X18

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM33H180
  • Mfr. Model # 33H180
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 1921
  • Shipping Weight 20.7 lbs

Technical Specs

  • Finish Surface Oxidation
  • Gauge 17
  • Colour Gray
  • Handle Type Fixed Folding
  • Item Platform Truck
  • Load Capacity 330 lbs.
  • Overall Height 35-3/4"
  • Overall Length 29"
  • Frame Material Aluminum
  • Overall Width 18-1/2"
  • Caster Wheel Dia. 4"
  • Deck Length 29-1/2"
  • Extended Length 34-1/2"
  • Deck Height 6"
  • Deck Width 18-1/2"
  • Caster Wheel Width 1"
  • Number of Caster Wheels 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list