Skip Content
PLATFORM TRUCK,CAP 2000 LB,L72XW36, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLATFORM TRUCK,CAP 2000 LB,L72XW36,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM26Y495
  • Mfr. Model # 26Y495
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1920
  • Shipping Weight 180.0 lbs

Technical Specs

  • Colour Red
  • Gauge 12
  • Finish Powder Coated
  • Handle Type 1-1/4" Tube With Smooth Radius
  • Item Platform Truck
  • Load Capacity 2,000 lbs.
  • Overall Length 76"
  • Overall Height 39"
  • Frame Material Welded Steel
  • Caster Wheel Dia. 8"
  • Overall Width 37"
  • Deck Length 72"
  • Deck Width 36"
  • Deck Height 12"
  • Caster Wheel Width 2"
  • Number of Caster Wheels (2) Swivel and (2) Rigid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list